
Butt Connector, 22 - 18 AWG, Pack of 1000
Item #: 0946819
Cat #: AA2
UPC: 786210808888
$ 0.64 EA
Company wide:
0
in stock
Documents & Guides
Butt Connector, 22 - 18 AWG, Pack of 1000
Overview
Butt Connector, 22 - 18 AWG, Pack of 1000
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210808888, AA2, THBAA2
Specifications
| Material: | Copper |
| Allowable Gauge Range: | 22 - 18 |
| Diameter: | 0.060 in |
| Material: | Copper |
| Diameter: | 0.060 in |
| Allowable Gauge Range: | 22 - 18 |