Locking Fork Terminal, Length .75 Inches, Width .25 I

Item #: 0946716

Cat #: A18-6FL

UPC: 786210806648

$ 1.38 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork Terminal, Length .75 Inches, Width .25 Inches, Bolt Hole #6, Wire Range #22-#16 AWG, Copper, Tin Plated

Overview

Locking Fork Terminal, Length .75 Inches, Width .25 Inches, Bolt Hole #6, Wire Range #22-#16 AWG, Copper, Tin Plated
Also known as: 786210806648, A18-6FL, THBA186FL

Specifications

Material: Copper
Material: Copper