Fluorescent, ALTO II High CRI Lamp, T8

Item #: 0946484

Cat #: F32T8/TL950/ALTO

UPC: 046677479633

$ 5.41 EA
Company wide:
2 in stock
Documents & Guides
Fluorescent, ALTO II High CRI Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Initial Lumens: 2600, Design Lumens: 2470, CRI: 90, Color Temp: 5000K. Length: 48 in. *Philips CC# 479634, 12NC 927871205501* *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***

Overview

Fluorescent, ALTO II High CRI Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Initial Lumens: 2600, Design Lumens: 2470, CRI: 90, Color Temp: 5000K. Length: 48 in. *Philips CC# 479634, 12NC 927871205501* *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***

Philips T8 High CRI lamps featuring ALTO II technology are ideal when better color rendering properties are preferred. 

Also known as: 046677479633, F32T8/TL950/ALTO, PHIF32T8TL950ALTO

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Lumens: 2600
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Lumens: 2600
Color Rendering Index (CRI): 90
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: Fluorescent