8' 2-Light MVOLT LED Strip Light

Item #: 0946450

Cat #: MNSLL962LLMVOLTGZN40K80CRI

UPC: 191723192049

Company wide:
0 in stock
Documents & Guides
8' 2-Light MVOLT LED Strip Light, 90W, 120-277V, Lumens: 8200, CRI: 80, Color Temperature: 4000K, Non-Dimming, Color: White

Overview

8' 2-Light MVOLT LED Strip Light, 90W, 120-277V, Lumens: 8200, CRI: 80, Color Temperature: 4000K, Non-Dimming, Color: White

Inspired by classic fluorescent strip channels, this LED fixture offers a traditional appearance that incorporates the latest technology. Available in several lengths and lumen packages. Ideal for use in commercial, retail, office, warehouse and display applications.

Also known as: 191723192049, MNSLL962LLMVOLTGZN40K80CRI, LITMNSLL962LLMVOLT

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 90
Type: General Purpose Strip Light
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: General Purpose Strip Light
Dimmable: Yes
Wattage: 90
Light Technology: LED
Volts AC Range: 120 - 277