Wire Basket Support Clip, Rod Size 3/8"

Item #: 0946401

Cat #: WBS37

UPC: 782856930150

$ 8.76 EA
Company wide:
0 in stock
Documents & Guides
Wire Basket Support Clip, Rod Size 3/8 Inch, Accomodates 1 to 1 1/4 Inch Side Rails, 120 lb Static Load Rated, Steel/Electrogalvanized

Overview

Wire Basket Support Clip, Rod Size 3/8 Inch, Accomodates 1 to 1 1/4 Inch Side Rails, 120 lb Static Load Rated, Steel/Electrogalvanized

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856930150, WBS37, CDYWBS37

Features & Benefits

  • Allows wire basket to be suspended from threaded rod without the need of a strut trapeze
  • Pre-riveted nut eliminates the need for additional hardware
  • Securing fingers provides superior stability, preventing damage to the cables in the basket
  • Allows for pre-fabrication off site

Specifications

Material: Spring Steel
Finish: Plated
Material: Spring Steel
Finish: Plated