Wire Basket Support Clip, 0.54" Hole

Item #: 0946400

Cat #: WBS2

UPC: 782856934783

$ 7.01 EA
Company wide:
0 in stock
Documents & Guides
Wire Basket Support Clip, Rod Size 1/2 Inch, Accomodates 1 to 1 1/4 Inch Side Rails, 120 lb Static Load Rated, Steel/Electrogalvanized

Overview

Wire Basket Support Clip, Rod Size 1/2 Inch, Accomodates 1 to 1 1/4 Inch Side Rails, 120 lb Static Load Rated, Steel/Electrogalvanized

Allows wire basket to be suspended from threaded rod without the need of a strut trapeze

Also known as: 782856934783, WBS2, CDYWBS2

Features & Benefits

  • Allows wire basket to be suspended from threaded rod without the need of a strut trapeze
  • Securing fingers provides superior stability, preventing damage to the cables in the basket
  • Allows for pre-fabrication off site

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant