Wire Basket Support Clip, Retrofit

Item #: 0946399

Cat #: WBS1

UPC: 782856930099

$ 6.39 EA
Company wide:
0 in stock
Documents & Guides
Wire Basket Support Clip, Retrofit, 0.4" Hole

Overview

Wire Basket Support Clip, Retrofit, 0.4" Hole
Also known as: 782856930099, WBS1, CDYWBS1

Features & Benefits

  • Allows wire basket to be suspended from threaded rod without the need of a strut trapeze
  • Slotted design allows wire basket to be installed above an existing trapeze
  • Securing fingers provides superior stability, preventing damage to the cables in the basket
  • Allows for pre-fabrication off site

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant