
Telescoping Strut Replacement, 1/4" Rod
Item #: 0946391
Cat #: TSR122025
UPC: 782856916444
$ 14.92 EA
Company wide:
0
in stock
Documents & Guides
CDY TSR122025 TELESCOPING STR
Overview
CDY TSR122025 TELESCOPING STR
Length adjustable trapeze profile fits all standard attachments and hardware.
Also known as: 782856916444, TSR122025, CDYTSR122025
Features & Benefits
- Captive threaded nuts enable fastening to threaded rod supports without loose parts
- Telescopes to the desired length and is locked in place by snapping closed a spring retainer clip
- Standard strut profile runs the entire length of the part, allowing most standard fittings to be placed anywhere between the rods
- Integrated ruler displays space between hanger rods in inches and centimeters
- Supports up to seven 2" (50 DN) conduits, six 2" (50 DN) water filled pipes at 10' (3 m) spacing, or up to 18" (450 mm) cable tray
- Conduit can be supported on the top and bottom, eliminating the need for double sided strut
- Conduit and pipe can be placed directly on the strut profile, saving vertical space in buildings with limited room for installation
Specifications
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Finish: | Pre-Galvanized |