nVent CADDY Speed Link SLS with Decking Hook, 2 mm Wire, 9.9' Length

Item #: 0946369

Cat #: SLS2L3DH

UPC: 782856927198

$ 20.53 EA
Company wide:
0 in stock
Documents & Guides
CDY SLS2L3DH SPEED LINK SLS W

Overview

CDY SLS2L3DH SPEED LINK SLS W

Versatile overhead support solution that is easy to adjust and installs quickly to various metal deck structures. Ideal for trapeze applications.

Also known as: 782856927198, SLS2L3DH, CDYSLS2L3DH

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled decking hook end fitting
  • Quickly and easily attaches to hollow metal decking
  • Spring-loaded ends snap into decking hole and lock into place
  • Innovative design helps protect the wire from sharp edges of decking hole, minimizing risk of damage to wire
  • Finger tightening of nut secures the locking device into position without tools
  • Installs in strut profiles without the need to insert fingers or too​ls into the strut

Specifications

Size: M8
Width: 16 in
Material: Steel
Finish: Electrogalvanized
Size: M8
Material: Steel
Width: 16 in
Finish: Electrogalvanized