nVent CADDY Speed Link SLS with Hook, 2 mm Wire, 6.6' Length

Item #: 0946366

Cat #: SLS2L2

UPC: 782856927204

$ 18.13 EA
Company wide:
0 in stock
Documents & Guides
nVent CADDY Speed Link SLS with Hook, 2 mm Wire, 6.6' Length

Overview

nVent CADDY Speed Link SLS with Hook, 2 mm Wire, 6.6' Length

Versatile overhead support solution that is easy to adjust and installs quickly to various structural beams, joists, and various CADDY fasteners. Ideal for trapeze applications.

Also known as: 782856927204, SLS2L2, CDYSLS2L2

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled hook end fitting
  • Hooks to a wide range of nVent CADDY fasteners
  • Fastens to the building structure or hanging services by looping around and hooking to wire rope
  • Easy to remove for applications requiring maintenance
  • Spring latch helps provide secure connection
  • Insert cable through hole and use bottom side of hook as an end stop
  • Finger tightening of nut secures the locking device into position without tools

Specifications

Size: M8
Width: 16 in
Material: Steel
Finish: Electrogalvanized
Size: M8
Material: Steel
Width: 16 in
Finish: Electrogalvanized