nVent CADDY Speed Link SLK Spool Kit, 2 mm Wire, 328', 50 Locking Devices

Item #: 0946362

Cat #: SLK2L100PACK

UPC: 782856934424

$ 603.74 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK2L100PACK SPEED LINK S

Overview

CDY SLK2L100PACK SPEED LINK S

Kit includes spool of nVent CADDY Speed Link steel wire and SLK locking devices packaged together, simplifying transportation to the jobsite and reducing inventory.

Also known as: 782856934424, SLK2L100PACK, CDYSLK2L100PACK

Features & Benefits

  • Kit includes spool of nVent CADDY Speed Link steel wire and nVent CADDY Speed Link SLK locking devices
  • Wire spool and locking devices are packaged together, simplifying transportation to the jobsite and reducing inventory
  • Packaging allows end-users to pull and cut any length of wire that is needed without having to take the spool out of the box
  • Ideal for rework and installations where custom lengths of wire may be needed
  • Wire rope constructed from seven bundles of seven strands each of steel aircraft wire
  • Push/pull keyless release allows easy adjustments
  • Low-profile locking device minimizes visual impact

Specifications

Material: Steel
Length: 328 ft
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Length: 328 ft