Spool Kit including 164 feet of 1.5mm Wire Rope and 25 Tool-Free Hangers - 44LB

Item #: 0946361

Cat #: SLK15L50MPACK

UPC: 782856917496

$ 353.75 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK15L50MPACK SPEED LINK

Overview

CDY SLK15L50MPACK SPEED LINK

Kit includes spool of nVent CADDY Speed Link steel wire and SLK locking devices packaged together, simplifying transportation to the jobsite and reducing inventory.

Also known as: 782856917496, SLK15L50MPACK, CDYSLK15L50MPACK

Features & Benefits

  • Kit includes spool of nVent CADDY Speed Link steel wire and nVent CADDY Speed Link SLK locking devices
  • Wire spool and locking devices are packaged together, simplifying transportation to the jobsite and reducing inventory
  • Packaging allows end-users to pull and cut any length of wire that is needed without having to take the spool out of the box
  • Ideal for rework and installations where custom lengths of wire may be needed
  • Wire rope constructed from seven bundles of seven strands each of steel aircraft wire
  • Push/pull keyless release allows easy adjustments
  • Low-profile locking device minimizes visual impact

Specifications

Material: Steel
Length: 164 ft
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Length: 164 ft