Spool Kit including 500 feet of 1.5mm Wire Rope and 100 Tool-Free Hangers - 44LB

Item #: 0946360

Cat #: SLK15L500PACK

UPC: 782856914648

$ 943.34 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK15L500PACK SPEED LINK

Overview

CDY SLK15L500PACK SPEED LINK

Kit includes spool of nVent CADDY Speed Link steel wire and SLK locking devices packaged together, simplifying transportation to the jobsite and reducing inventory.

Also known as: 782856914648, SLK15L500PACK, CDYSLK15L500PACK

Features & Benefits

  • Kit includes spool of nVent CADDY Speed Link steel wire and nVent CADDY Speed Link SLK locking devices
  • Wire spool and locking devices are packaged together, simplifying transportation to the jobsite and reducing inventory
  • Packaging allows end-users to pull and cut any length of wire that is needed without having to take the spool out of the box
  • Ideal for rework and installations where custom lengths of wire may be needed
  • Wire rope constructed from seven bundles of seven strands each of steel aircraft wire
  • Push/pull keyless release allows easy adjustments
  • Low-profile locking device minimizes visual impact

Specifications

Length: 500 ft
Material: Steel
Finish: Electrogalvanized
Length: 500 ft
Finish: Electrogalvanized
Material: Steel