PYRAMID EPDM INSERT

Item #: 0946359

Cat #: RPSE1H

UPC: 782856931386

$ 25.67 EA
Company wide:
0 in stock
Documents & Guides
CDY RPSE1H PYRAMID EZ RUBBER-

Overview

CDY RPSE1H PYRAMID EZ RUBBER-
Also known as: 782856931386, RPSE1H, CDYRPSE1H

Features & Benefits

  • No tools or fasteners needed; fast snap-on installation
  • Design sheds water and helps reduce pipe corrosion
  • Roof-friendly; made of UV-stabilized EPDM material

Specifications

Diameter: 1 in
Height: 1 in
Gangs: 1
Material: EPDM-SBR Rubber
Diameter: 1 in
Gangs: 1
Height: 1 in
Material: EPDM-SBR Rubber