Post Base for Strut Type A, EG, 6" x 6" x 3.5" x 0.81"

Item #: 0946353

Cat #: P11SQ000EG

UPC: 782856354178

$ 76.37 EA
Company wide:
0 in stock
Documents & Guides
CDY P11SQ000EG SQUARE POST BA

Overview

CDY P11SQ000EG SQUARE POST BA

Post base for fixing channels to walls or floors.

Also known as: 782856354178, P11SQ000EG, CDYP11SQ000EG

Features & Benefits

  • Post base to create metal frames for attachment to nVent CADDY Eristrut

Specifications

Material: Steel
Finish: Electrogalvanized
Product Thickness: 0.240 in
Material: Steel
Product Thickness: 0.240 in
Finish: Electrogalvanized