MC/AC Cable Support with Shot-Fire Bracket, 14-3 to 10-2 MC/AC, 10-2 Super Neutral, 8 Cable

Item #: 0946351

Cat #: MCS100SF

UPC: 782856866459

$ 10.12 EA
Company wide:
0 in stock
Documents & Guides
CDY MCS100SF MC/AC CABLE SUPP

Overview

CDY MCS100SF MC/AC CABLE SUPP

Easy to install, shot fired fastener designed to support mutiple MC/AC cables to concrete and metal deck elements. Drop in installation for worry free secureness and cable integrity.

Also known as: 782856866459, MCS100SF, CDYMCS100SF

Features & Benefits

  • Neatly isolates, supports and secures MC/AC cables
  • Properly spaces MC/AC cable to help eliminate bundling and NEC® & CEC derating issues
  • Results in a "neat and workmanlike" installation
  • Complete with shot-fire bracket and pre-assembled drive pin from DEWALT®
  • Quickly and easily attaches to concrete, steel or composite metal decking
  • Integrated pin installs easily using powder-actuated or single-shot gas-actuated tools
  • ICC-ES ESR-2024 evaluation report available for drive pin from DEWALT®

Specifications

Height: 4 in
Material: Steel
Width: 127 in
Finish: Electrogalvanized
Height: 4 in
Width: 127 in
Material: Steel
Finish: Electrogalvanized