MC/AC Cable Clip with Shot-Fire Bracket, 14-2 to 10-3 MC/AC

Item #: 0946349

Cat #: MAC2SF

UPC: 782856866466

$ 5.59 EA
Company wide:
0 in stock
Documents & Guides
CDY MAC2SF MC/AC CABLE SUPPOR

Overview

CDY MAC2SF MC/AC CABLE SUPPOR

Easy to install, shot fired fastener designed to support mutiple MC/AC cables to concrete and metal deck elements. Push in installation for worry free secureness and cable integrity.

Also known as: 782856866466, MAC2SF, CDYMAC2SF

Features & Benefits

  • Provides easy snap-in installation of up to two MC/AC cables
  • Complete with shot-fire bracket and pre-assembled drive pin from DEWALT®
  • Quickly and easily attaches to concrete, steel or composite metal decking
  • Integrated pin installs easily using powder-actuated or single-shot gas-actuated tools
  • ICC-ES ESR-2024 evaluation report available for drive pin from DEWALT®

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.375 in
Material: Steel
Height: 2.375 in
Finish: Electrogalvanized