40" Threaded Rod

Item #: 0946347

Cat #: DR4TSF40

UPC: 782856927945

$ 11.06 EA
Company wide:
0 in stock
Documents & Guides
CDY DR4TSF40 40IN THREADED RO

Overview

CDY DR4TSF40 40IN THREADED RO

Efficient means to provide a fixed length threaded rod to support conduit and cable. Ideal solution to replace drop wire applications to ceiling grid.

Also known as: 782856927945, DR4TSF40, CDYDR4TSF40

Features & Benefits

  • Quickly and easily attaches to concrete, steel or composite metal decking
  • Integrated pin installs easily using powder-actuated or single-shot gas-actuated tools
  • Works with most standard nVent CADDY spring steel fasteners designed for rod attachments
  • Rod is rigid and does not require secondary attachment to ceiling grid per NEC 300.11
  • Stocked inventory - available when you need it
  • Includes pre-assembled end-cap
  • Specialized packaging simplifies material handling and minimizes sorting

Specifications

Material: Steel
Length: 40 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Length: 40 in