Drop Rod, 1/4" All Thread, 12"

Item #: 0946343

Cat #: DR4TSF12

UPC: 782856911418

$ 8.46 EA
Company wide:
0 in stock
Documents & Guides
CDY DR4TSF12 1IN THREADED ROD

Overview

CDY DR4TSF12 1IN THREADED ROD

Efficient means to provide a fixed length threaded rod to support conduit and cable. Ideal solution to replace drop wire applications to ceiling grid.

Also known as: 782856911418, DR4TSF12, CDYDR4TSF12

Features & Benefits

  • Quickly and easily attaches to concrete, steel or composite metal decking
  • Integrated pin installs easily using powder-actuated or single-shot gas-actuated tools
  • Works with most standard nVent CADDY spring steel fasteners designed for rod attachments
  • Rod is rigid and does not require secondary attachment to ceiling grid per NEC 300.11
  • Stocked inventory - available when you need it
  • Includes pre-assembled end-cap
  • Specialized packaging simplifies material handling and minimizes sorting

Specifications

Length: 12 in
Material: Steel
Finish: Electrogalvanized
Length: 12 in
Finish: Electrogalvanized
Material: Steel