Universal Structural Bracket, EG, 9/16"

Item #: 0946334

Cat #: CSBU1

UPC: 782856920076

$ 26.43 EA
Company wide:
0 in stock
Documents & Guides
Universal Structural Bracket, EG, 9/16" Hole

Overview

Universal Structural Bracket, EG, 9/16" Hole

This code-compliant Structural Attachment is part of the nVent CADDY line of innovative rigid bracing system, designed to provide superior performance and meet the highest seismic load requirements. Its versatile design allows quick and easy installation directly to concrete, wood, bar joist or I-beam adapters and is compatible with 1” through 2” brace pipes. Its snap-off bolt makes inspection of seismic sway braces simple.

Also known as: 782856920076, CSBU1, CDYCSBU1

Features & Benefits

  • Universal design allows one product to attach directly to concrete, wood, bar joist or I-beam adapters
  • Integrated angle gauge easily displays brace member angle of installation
  • Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
  • Works with 1" through 2" (25,4mm through 50,8mm) brace pipes to reduce inventory
  • Low profile minimizes prying effect on concrete fasteners
  • Meets NFPA® 13 as pre-qualified for seismic applications
  • FM Approved with the following brace members: Type A Solid Strut (12 gauge or thicker) and 1-2 in Sch40/EN 10255H Pipe

Specifications

Material: Steel
Finish: Electrogalvanized
Width: 1.937 in
Material: Steel
Width: 1.937 in
Finish: Electrogalvanized