Steel Flange Adapter, EG, 1/4"–3/4" Flange

Item #: 0946323

Cat #: CSBS1

UPC: 782856920083

$ 56.35 EA
Company wide:
0 in stock
Documents & Guides
Flange Adapter, Accommodates 1/4 - 3/4 Inch Flange, 1/2 Inch Rod Size, Steel With Electrogalvanized Finish

Overview

Flange Adapter, Accommodates 1/4 - 3/4 Inch Flange, 1/2 Inch Rod Size, Steel With Electrogalvanized Finish

Caddy's flange adapter installs on top or bottom flange of I-beams or bar joists and its ow profile easily fits between metal deck and steel structure.

Also known as: 782856920083, CSBS1, CDYCSBS1

Features & Benefits

  • Installs on top or bottom flange of I-beams​ or bar joists
  • Low profile easily fits between metal deck and steel structure
  • Thumb spring retainer allows for ease of positioning
  • Available pre-assembled to the Universal Structural Bracket, eliminating field assembly
  • Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
  • Meets NFPA® 13 as pre-qualified for seismic applications
  • FM® Specification Tested

Specifications

Diameter: 0.500 in
Material: Steel
Finish: Electrogalvanized
Diameter: 0.500 in
Finish: Electrogalvanized
Material: Steel