Universal Sway Brace, EG, 2 1/2" Pipe

Item #: 0946306

Cat #: CSB0250

UPC: 782856920182

$ 46.41 EA
Company wide:
0 in stock
Documents & Guides
Universal Sway Brace, EG, 2 1/2" Pipe

Overview

Universal Sway Brace, EG, 2 1/2" Pipe

The nVent CADDY Universal Sway Brace is an innovative, versatile solution providing seismic bracing for suspended pipes. Featuring a unique slotted hole pattern for easy slip-on installation, installers can eliminate the risk and inconvenience of loose hardware, making it an ideal choice for ensuring safety and compliance on the job.

Also known as: 782856920182, CSB0250, CDYCSB0250

Features & Benefits

  • Used for both lateral and longitudinal sway brace applications
  • Snap-off bolt head helps enable easy installation and inspection
  • Works with 1" to 2" (25,4mm to 50,8mm) brace pipes to reduce inventory
  • Works with 12 gauge or thicker Type A solid strut as brace member
  • Meets NFPA®-13 and CEN/TS 1755:2021 requirements for seismic sway bracing
  • FM Approved with the following brace members: Type A Solid Strut (12 gauge or thicker) and 1-2 in Sch40/EN 10255H Pipe
  • FM Specification Tested with the following brace members: Type A Solid Strut (12 gauge or thicker) and 1-2 in Sch40/EN 10255H Pipe

Specifications

Material: Steel
Width: 1.500 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Width: 1.500 in