J-Hook with Multi-Function Clip

Item #: 0946289

Cat #: CAT32HPWH4Z34

UPC: 782856843566

$ 12.45 EA
Company wide:
0 in stock
Documents & Guides
nVent CADDY Cat HP J-Hook with Multi-Function Clip, White, 2" dia, 1/4" Rod, #12 #8 Wire

Overview

nVent CADDY Cat HP J-Hook with Multi-Function Clip, White, 2" dia, 1/4" Rod, #12 #8 Wire

The Improved nVent CADDY Cat HP J-Hook with Multi-Function Clip quickly attaches to threaded rod or wire without the need for screws or special tools.

Also known as: 782856843566, CAT32HPWH4Z34, CDYCAT32HPWH4Z34

Features & Benefits

  • Fully adjustable and easy to relocate to accommodate changes once installed
  • Versa-Mount Technology: Innovative attachment design provides multiple structural and installation methods for wall, ceiling, and threaded rod mounting applications
  • Improved design allows for optimized inventory, reducing job site scheduling risks associated with multiple SKUs
  • Provides optimal support for high-performance data cable—including category cable, Power over Ethernet (PoE), and fiber optic
  • Complies with EN 50174-2
  • Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Color: White
Material: Steel
Diameter: 2 in
Finish: Pre-Galvanized
Allowable Gauge Range: 12 - 8
Color: White
Diameter: 2 in
Allowable Gauge Range: 12 - 8
Material: Steel
Finish: Pre-Galvanized