nVent CADDY Cat HP J-Hook with Multi-Function Clip, Black, 2" dia, 1/4" Rod, #12–#8 Wire

Item #: 0946288

Cat #: CAT32HPBA4Z34

UPC: 782856940906

$ 12.33 EA
Company wide:
0 in stock
Documents & Guides
CDY CAT32HPBA4Z34 CAT HP J-HO

Overview

CDY CAT32HPBA4Z34 CAT HP J-HO

Ideal combination of Innovatieve CADDY fasteners for threaded rod, wire, or drop rod applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856940906, CAT32HPBA4Z34, CDYCAT32HPBA4Z34

Features & Benefits

  • Quick attachment to threaded rod or wire
  • Fully adjustable and easy to relocate to accommodate changes once installed
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2

Specifications

Color: Black
Material: Steel
Finish: Pre-Galvanized
Color: Black
Finish: Pre-Galvanized
Material: Steel