BOX STUD MOUNT SINGLE GANG ADJ

Item #: 0946276

Cat #: A1SFV1GS

UPC: 782856935452

Call for price
Company wide:
0 in stock
Documents & Guides
BOX STUD MOUNT SINGLE GANG ADJ

Overview

BOX STUD MOUNT SINGLE GANG ADJ

nVent CADDY All-in-One Stud-Mounted With Adjustable Mud Ring. Adjustable mud ring accommodates various thicknesses of drywall. Box remains fixed in place when mud ring is removed.

Also known as: 782856935452, A1SFV1GS, CDYA1SFV1GS

Features & Benefits

  • Adjustable mud ring accommodates various thicknesses of drywall
  • Can be adjusted after the installation of drywall
  • Box remains fixed in place when mud ring is removed
  • Includes multiple knockouts on each side of the box
  • Assemblies keyed for precise alignment when installed on both sides of a stud

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Gangs: 1
Material: Steel
Depth: 2.500 in
Finish: Pre-Galvanized
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Finish: Pre-Galvanized
Gangs: 1
Depth: 2.500 in
Knockouts: Yes