
nVent CADDY All-in-One Floor-Mounted With Adjustable Mud Ring, 1 Gang, 3/4"–1 1/2" Drywall
Item #: 0946271
Cat #: A1FFV1G
UPC: 782856935339
$ 48.53 EA
Company wide:
0
in stock
Documents & Guides
nVent CADDY All-in-One Floor-Mounted With Adjustable Mud Ring, 1 Gang, 3/4"–1 1/2" Drywall
Overview
nVent CADDY All-in-One Floor-Mounted With Adjustable Mud Ring, 1 Gang, 3/4"–1 1/2" Drywall
nVent CADDY All-in-One Floor-Mounted With Adjustable Mud Ring. Preset to a finish height of 18" from the floor (adjustable to 12" or 15").
Also known as: 782856935339, A1FFV1G, CDYA1FFV1G
Features & Benefits
- Preset to a finish height of 18 in from the floor (adjustable to 12 or 15 in)
- Adjustable mud ring accommodates various thicknesses of drywall
- Can be adjusted after the installation of drywall
- Box remains fixed in place when mud ring is removed
- Integrated first means of support accepts conduit or MC/AC cable
- Accommodates additional nVent CADDY All-in-One box assemblies, support brackets and low-voltage mounting plates
- Includes multiple 1/2 and 3/4 in knockouts on each side of the box
Specifications
| Diameter: | 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 3.625 in, Adjustable |
| Finish: | Pre-Galvanized |
| Knockouts: | Yes |
| Diameter: | 1/2 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 3.625 in, Adjustable |
| Knockouts: | Yes |