
nVent CADDY All-in-One Between-Stud With Adjustable Mud Ring, Single Box, 1 Gang, 3 5/8"
Item #: 0946267
Cat #: A1BFV1G
UPC: 782856935315
$ 38.64 EA
Company wide:
0
in stock
Documents & Guides
BOX MOUNT A1F ADJ MR GRD W/TBS
Overview
BOX MOUNT A1F ADJ MR GRD W/TBS
nVent CADDY All-in-One Between-Stud With Adjustable Mud Ring, Single Box. Adjustable mud ring accommodates various thicknesses of drywall.
Also known as: 782856935315, A1BFV1G, CDYA1BFV1G
Features & Benefits
- Adjustable mud ring accommodates various thicknesses of drywall
- Can be adjusted after the installation of drywall
- Box remains fixed in place when mud ring is removed
- Pre-bent tabs on support bracket help to quickly square assembly to stud
- Center marks provide easy height positioning
- Includes multiple ½ and ¾ in knockouts on each side of the box
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 1 |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Number of Knockouts: | 8 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Number of Knockouts: | 8 |
| Gangs: | 1 |
| Finish: | Pre-Galvanized |
| Knockouts: | Yes |