Box Support

Item #: 0946255

Cat #: A1BF2G51N

UPC: 782856925514

Call for price
Company wide:
0 in stock
Documents & Guides
CDY A1BF2G51N ALL-IN-ONE BETW

Overview

CDY A1BF2G51N ALL-IN-ONE BETW

nVent CADDY All-in-One Between-Stud With Removable Mud Ring, Multi-Box. Comes with multiple boxes pre-assembled for side by side power and data applications.

Also known as: 782856925514, A1BF2G51N, CDYA1BF2G51N

Features & Benefits

  • Comes with multiple boxes pre-assembled for side by side power and data applications
  • Removable mud ring provides front access to the interior of the box
  • Pre-bent tabs on support bracket help to quickly square assembly to stud
  • Center marks provide easy height positioning
  • Includes multiple knockouts on each side of the box

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Finish: Pre-Galvanized
Number of Knockouts: 8
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Finish: Pre-Galvanized
Knockouts: Yes
Material: Steel
Number of Knockouts: 8