ETN BR2430L125GW BR Style 1 in Load

Item #: 0946183

Cat #: BR2430L125GW

UPC: 786685980430

Company wide:
0 in stock
Documents & Guides
BR2430L125GW MAIN LUG WHITE

Overview

BR2430L125GW MAIN LUG WHITE
Also known as: 786685980430, BR2430L125GW, CUTBR2430L125GW

Specifications

Spaces: 24
Amps: 125
Type: Main Lug
Family / Style: BR
Circuits: 30
Spaces: 24
Type: Main Lug
Circuits: 30
Amps: 125
Family / Style: BR