38ED28/LED/727/ND 120-277V G2 CT 4/1

Item #: 0946181

Cat #: 38ED28/LED/727/ND 120-277V G2 CT 4/1

UPC: 046677473556

Call for price
Company wide:
0 in stock
Documents & Guides
LED Lamp, 38W, 120-277V, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 5000, CRI: 70, Color Temperature: 2700K, Rated Average Life: 50,000 hrs., Built in 10kV surge protection, Replacement Watts: 100. P/N 47355-3 MDL# 9290013960. Philips TrueForce LED high lumen post top lamp.

Overview

LED Lamp, 38W, 120-277V, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 5000, CRI: 70, Color Temperature: 2700K, Rated Average Life: 50,000 hrs., Built in 10kV surge protection, Replacement Watts: 100. P/N 47355-3 MDL# 9290013960. Philips TrueForce LED high lumen post top lamp.

Philips TrueForce LED Public Urban lamps provide an easy LED solution with a fast payback to replace High Intensity Discharge (HID) lamps. These lamps bring the energy efficiency and long lifetime benefits of LED to HID replacement, with a low initial investment delivering instant savings. With the right light distribution, compact lamp size and light weight, customers can easily retrofit TrueForce LED lamps into their existing system, thereby improving the light quality without having to change the fixtures or sacrifice the light effect. NAM Mogul E39 NEMA socket (3-pin ANSI receptacle) version offers connected lighting capability by adding connector node. Each individual light point can be controlled and monitored remotely to enhance flexibility, energy saving and operation efficiency.

Also known as: 046677473556, 38ED28/LED/727/ND 120-277V G2 CT 4/1, PHI38ED28LED727ND

Specifications

Wattage: 38
Color Rendering Index (CRI): 70
Lumens: 5000
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 38
Lumens: 5000
Shape: ED28 (Elliptical Dimple)
Light Technology: LED
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Color Temperature: 2700 (Warm White)
Volts AC Range: 120 - 277