Fuse Holder Inline, Blk

Item #: 0946064

Cat #: 0FNY0001ZXJ

UPC:

$ 6.48 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 32V, Fuse Holder Inline, Blk

Overview

20 Amp, 32V, Fuse Holder Inline, Blk

Standard: Constructed of weather resistant nylon. Simple “twist-lock” allows easy fuse removal and replacement. Supplied with 8" loop of 14 gauge black wire and one spring. Use with Glass SFE 4, 6, 71/2, 9, 14, 20, AGA, AGC, AGW and AGX Fuses up to 20 amps. Heavy Duty: Spring loaded heavy duty glass fuseholder includes AGC 30 amp fuse for GM air conditioner, heater blower motors or other heavy duty applications. Supplied with two 4" wire leads of 12 gauge orange wire.

Also known as: 0FNY0001ZXJ, LFU0FNY0001ZXJ

Specifications

Type: Fuse Block Cover
Type: Fuse Block Cover