10 Amp, 250V, Fuseholder

Item #: 0945968

Cat #: H3455RF3

UPC:

$ 8.82 EA
Company wide:
0 in stock
Documents & Guides
10 Amp, 250V, 1 Pole Fuseholder

Overview

10 Amp, 250V, 1 Pole Fuseholder
Also known as: H3455RF3, LFUH3455RF3

Specifications

Type: Fuse Holder
Type: Fuse Holder