25A, 32V, Auto Glass Fuse

Item #: 0945910

Cat #: 0ATO025.MXGLO

UPC:

$ 3.52 EA
Company wide:
0 in stock
Documents & Guides
25 Amp, 32V, ATO Series, Automotive Blade Fuses

Overview

25 Amp, 32V, ATO Series, Automotive Blade Fuses

The ATO® Fuse was designed and patented by Littelfuse in 1976 and set the standard for automotive circuit protection. It features industry standard color coding to indicate amperage rating. Smart Glow fuses are innovative automotive style fuses (ATO, Mini, Maxi and glass tube) that feature an indicator light that glows when the fuse is blown, saving time to troubleshoot an open circuit.

Also known as: 0ATO025.MXGLO, LFU0ATO025.MXGLO

Specifications

Type: Automotive, Blade Fuse
Standards: California Proposition 65
Type: Automotive, Blade Fuse
Standards: California Proposition 65