MAXI 32V 25A 75mV (Slow-Blo)

Item #: 0945902

Cat #: 0299025.ZXNV

UPC: 079458262612

$ 5.80 EA
Company wide:
0 in stock
Documents & Guides
32V MAXI Series 25A 75mV (Slow-Blo)

Overview

32V MAXI Series 25A 75mV (Slow-Blo)

With "Diffusion Pill Technology'" the MAXI® Fuse provides excellent time delay characteristics and low heat dissipation. Designed and patented by Littelfuse, the MAXI fuse is ideal for motor powered applications which have large inrush currents.

Also known as: 079458262612, 0299025.ZXNV, LFU0299025.ZXNV

Specifications

Type: Automotive, Blade Fuse
Type: Automotive, Blade Fuse