Mega HP Fuses Series 200A, 83mV

Item #: 0945888

Cat #: 0298200.ZXEH

UPC: 079458262599

$ 8.40 EA
Company wide:
0 in stock
Documents & Guides
MEGA High Performance 70V Series Bolt-Down Fuses, 200A, 83mV

Overview

MEGA High Performance 70V Series Bolt-Down Fuses, 200A, 83mV

The MEGA® Fuse is designed for high current circuit protection with "Diffusion Pill Technology". The MEGA® Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA® Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra-high current protection.

Also known as: 079458262599, 0298200.ZXEH, LFU0298200.ZXEH

Specifications

Type: Automotive, Bolt-On Fuse
Type: Automotive, Bolt-On Fuse