3 Amp, 125V, Time Lag (Slo-Blow)

Item #: 0945859

Cat #: 473003L

UPC:

$ 11.08 EA
Company wide:
0 in stock
Documents & Guides
3 Amp, 125V, 473 Series, PICO II, Time Lag (Slo-Blow)

Overview

3 Amp, 125V, 473 Series, PICO II, Time Lag (Slo-Blow)

The PICO® II Slo-Blo® Fuse combines time-delay performance characteristics with the proven reliability of a PICO® Fuse. Features: Enhanced inrush withstand; Small size; Wide range of current ratings (375mA - 7A); RoHS compliant; Wide operating temperature range; Low temperature de-rating.

Also known as: 473003L, LFU473003L

Specifications

Type: Fuse, Electronic
Amps: 3
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag
Amps: 3
Standards: California Proposition 65