2.25 Amp, 125V, Time Lag (Slo-Blow)

Item #: 0945856

Cat #: 4732.25L

UPC:

$ 8.00 EA
Company wide:
0 in stock
Documents & Guides
2.25 Amp, 125V, 473 Series, PICO II, Time Lag (Slo-Blow)

Overview

2.25 Amp, 125V, 473 Series, PICO II, Time Lag (Slo-Blow)

The PICO® II Slo-Blo® Fuse combines time-delay performance characteristics with the proven reliability of a PICO® Fuse. Features: Enhanced inrush withstand; Small size; Wide range of current ratings (375mA - 7A); RoHS compliant; Wide operating temperature range; Low temperature de-rating.

Also known as: 4732.25L, LFU4732.25L

Specifications

Type: Fuse, Electronic
Amps: 2.250
Speed: Slow Blow, Time Lag
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag
Amps: 2.250