2 Amp, 125V, Time Lag (Slo-Blow)

Item #: 0945853

Cat #: 473002L

UPC:

$ 8.42 EA
Company wide:
0 in stock
Documents & Guides
2 Amp, 125V, 473 Series, PICO II, Time Lag (Slo-Blow)

Overview

2 Amp, 125V, 473 Series, PICO II, Time Lag (Slo-Blow)

The PICO® II Slo-Blo® Fuse combines time-delay performance characteristics with the proven reliability of a PICO® Fuse. Features: Enhanced inrush withstand; Small size; Wide range of current ratings (375mA - 7A); RoHS compliant; Wide operating temperature range; Low temperature de-rating.

Also known as: 473002L, LFU473002L

Specifications

Volts DC: 125
Type: Fuse, Electronic
Amps: 2
Volts AC: 125
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Volts DC: 125
Amps: 2
Speed: Slow Blow, Time Lag
Type: Fuse, Electronic
Volts AC: 125
Standards: California Proposition 65