Terminals Terminal 42739 Female Insulated

Item #: 0945790

Cat #: P1015-14

UPC:

$ 1.84 EA
Company wide:
0 in stock
Documents & Guides
Terminals Terminal 42739 Female Insulated

Overview

Terminals Terminal 42739 Female Insulated

These 0.25 in (6.35 mm) female terminals are constructed with an insulator barrel to provide strain relief.

Also known as: P1015-14, LFUP101514

Specifications

Gender: Female
Type: Disconnect, Insulated
Material: Vinyl
Gender: Female
Material: Vinyl
Type: Disconnect, Insulated