Relays FPS Control Unit Device

Item #: 0945776

Cat #: FPS-CTU-02-00

UPC:

$ 9136.21 EA
Company wide:
0 in stock
Documents & Guides
Industrial Relays FPS Control Unit Device

Overview

Industrial Relays FPS Control Unit Device

The FPS (Feeder Protection System) is a feeder-protection relay that provides current, voltage, and temperature protection for feeder applications. It offers integrated breaker or contactor control, data logging, and a complete metering package. The FPS is typically used in processing, manufacturing, petroleum, chemical, mining, forestry, water, and waste treatment applications. Features & Benefits: Eighteen protective functions to extend the life of transformers and feeder cables; Meters current, voltage, power, temperature, and more; Inverse-time (including IEC and IEEE curves) and definite-time overcurrent and earth-fault protection; Breaker or contactor control - integrated OPEN and CLOSE command keys; Large 80-character vacuum-fluorescent display; Eight digital inputs, five relay outputs, one analog input and output; RTD module can be installed remotely (up to 1,200 m) to simplify wiring; CSA Class 1 Zone 2 hazardous-location certified OPI and RTD modules; Standard Modbus RTU and Allen-Bradley DF1 RS-485 communications; Optional Modbus TCP and Ethernet/IP, DeviceNet, PROFIBUS communications; Free SE-Comm-RIS PC-interface software; Conformally coated circuit boards; 10-year warranty.

Also known as: FPS-CTU-02-00, LFUFPSCTU0200

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount