HDWR Ground REF Module 1000VDC

Item #: 0945761

Cat #: SE-GRM1000

UPC:

$ 2847.81 EA
Company wide:
0 in stock
Documents & Guides
Relay Sockets & Hardware Ground REF Module 1000VDC

Overview

Relay Sockets & Hardware Ground REF Module 1000VDC

Connects the SE-601 relay to an ungrounded 24 Vdc bus.

Also known as: SE-GRM1000, LFUSEGRM1000

Specifications

Type: Interface Module
Type: Interface Module