SE-704-0U W/ Conform al Coating

Item #: 0945707

Cat #: SE-704-0U-CC

UPC:

$ 2113.65 EA
Company wide:
0 in stock
Documents & Guides
Earth-Leakage Industrial Relays SE-704-0U W/ Conform al Coating

Overview

Earth-Leakage Industrial Relays SE-704-0U W/ Conform al Coating

The SE-704 is a microprocessor-based ground-fault relay for resistance- and solidly-grounded systems. It offers very sensitive ground-fault detection as low as 10 mA and can be used on systems with significant harmonic content.The SE-704 provides feeder-level protection or individual-load protection. The output contacts can be connected for use in protective tripping circuits or in alarm indication circuits. The analog output can be used with a PLC or a meter.

Also known as: SE-704-0U-CC, LFUSE7040UCC

Specifications

Type: Overload Relay, Electronic Type
Type: Overload Relay, Electronic Type