6A, 125V, 233 Series

Item #: 0945667

Cat #: 0233006.MXBP

UPC:

$ 2.80 EA
Company wide:
0 in stock
Documents & Guides
6 Amp, 125 Volt DC, 233 Series, 5x20mm, Medium-Acting Radial Leaded Glass Body,

Overview

6 Amp, 125 Volt DC, 233 Series, 5x20mm, Medium-Acting Radial Leaded Glass Body,

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 0233006.MXBP, LFU0233006.MXBP

Specifications

Amps: 6
Type: Fuse, Electronic
Volts AC: 125
Speed: Slow Blow, Time Lag
Amps: 6
Volts AC: 125
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag