DIGI-SET Timer Singleshot .1m-102.3m

Item #: 0945664

Cat #: TDUSH3001A

UPC: 079458007374

$ 154.63 EA
Company wide:
0 in stock
Documents & Guides
1A, 240V, Time Delay & Timing Relays DIGI-SET Timer Singleshot .1m-102.3m

Overview

1A, 240V, Time Delay & Timing Relays DIGI-SET Timer Singleshot .1m-102.3m

The TDUS Series combines digital timing circuitry with universal voltage operation. Voltages of 24 to 240VAC and 12 to 24VDC are available in three ranges. The TDUS Series offers DIP switch selectable time delays ranging from 0.1 seconds to 102.3 minutes in three ranges. Its 1A rated output, ability to operate on multiple voltages, and wide range of switch selectable time delays make the TDUS Series an excellent choice for process control systems and OEM equipment.

Also known as: 079458007374, TDUSH3001A, LFUTDUSH3001A

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount