Relays Singleshot Timer

Item #: 0945657
Cat #: THC421C
UPC: 07945800759
$ 169.03 EA
Company wide:
0 in stock
Documents & Guides
Time Delay & Timing Relays Singleshot Timer

Overview

Time Delay & Timing Relays Singleshot Timer
The TH series is a solid-state relay and timer combined into one compact, easy-to-use control. When mounted to a metal surface, the TH Series may be used to directly control lamp or heater loads of up to 20A steady, 200A inrush. Its single shot function can perform dispensing and pulse shaping operations. The initiate switch can be a momentary or maintained type of switch. Time delays can be selected from 0.1 - 600 seconds in 4 ranges. The THC Series is used for coin vending applications where fast initiate response is required.
Also known as: 07945800759, THC421C, LFUTHC421C

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount

Customer Reviews

No reviews for this product
(0)