Relays Interval Timer .1m-10m

Item #: 0945651

Cat #: THD2C433

UPC: 079458007770

$ 205.80 EA
Company wide:
0 in stock
Documents & Guides
20A, 120V, Time Delay & Timing Relays Interval Timer .1m-10m

Overview

20A, 120V, Time Delay & Timing Relays Interval Timer .1m-10m

The THD2 Series combines accurate timing circuitry with high power solid-state switching. It can switch motors, lamps, and heaters directly without a contactor. You can reduce labor, component cost, and increase reliability with these small, easy-to-use THD2 Series timers.

Also known as: 079458007770, THD2C433, LFUTHD2C433

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount