1.25A, 125V, 233 Series

Item #: 0945648

Cat #: 02331.25MXBP

UPC:

$ 2.80 EA
Company wide:
0 in stock
Documents & Guides
1.25 Amp, 125 Volt DC, 233 Series, 5x20mm, Medium-Acting Radial Leaded Glass Body,

Overview

1.25 Amp, 125 Volt DC, 233 Series, 5x20mm, Medium-Acting Radial Leaded Glass Body,

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 02331.25MXBP, LFU02331.25MXBP

Specifications

Volts DC: 125
Type: Fuse, Electronic
Speed: Medium Time Delay
Amps: 1.250
Volts DC: 125
Speed: Medium Time Delay
Type: Fuse, Electronic
Amps: 1.250