6A, 125V, 233 Series

Item #: 0945635

Cat #: 0233006.MXP

UPC:

$ 2.34 EA
Company wide:
0 in stock
Documents & Guides
6 Amp, 125V DC, 233 Series, 5x20mm, Medium-Acting Radial Leaded Glass Body,

Overview

6 Amp, 125V DC, 233 Series, 5x20mm, Medium-Acting Radial Leaded Glass Body,

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 0233006.MXP, LFU0233006.MXP

Specifications

Amps: 6
Volts DC: 125
Type: Fuse, Electronic
Speed: Medium Time Delay
Amps: 6
Type: Fuse, Electronic
Volts DC: 125
Speed: Medium Time Delay