DIGI-POWER Singleshot .25 s

Item #: 0945634

Cat #: THDS610.25SA

UPC: 079458008203

$ 142.95 EA
Company wide:
0 in stock
Documents & Guides
6A, 230V, Time Delay & Timing Relays DIGI-POWER Singleshot .25 s

Overview

6A, 230V, Time Delay & Timing Relays DIGI-POWER Singleshot .25 s

The THDS Series combines accurate timing circuitry with high power solid-state switching. It can switch motors, lamps, and heaters directly without a contactor. You can reduce labor, component cost, and increase reliability with these small, easy-to-use THDS Series timers.

Also known as: 079458008203, THDS610.25SA, LFUTHDS610.25SA

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount