10A,120V,Time Delay Relay 1s-30s

Item #: 0945626
Cat #: TRB120A2Y30
UPC: 07945801080
$ 150.59 EA
Company wide:
0 in stock
Documents & Guides
10A, 120V, Time Delay & Timing Relays Time Delay Relay 1s-30s

Overview

10A, 120V, Time Delay & Timing Relays Time Delay Relay 1s-30s
The TRB Series combines an isolated, 10A electromechanical relay output with analog timing circuitry. False trigger of the TRB by a transient is unlikely because of the complete isolation of the circuit from the line prior to initiation. The initiate contact is common to one side of the line and may be utilized to operate other loads. Installation is easy due to the TRB’s industry standard 8- or 11-pin plug-in base wiring.
Also known as: 07945801080, TRB120A2Y30, LFUTRB120A2Y30

Specifications

Type: Relay, 8 Pin
Type: Relay, 8 Pin

Customer Reviews

No reviews for this product
(0)